Grade 1 Classroom Lock, Sparta Lever, Schlage FSIC Prep Less Core, Oil Rubbed Brnz Fnsh, Non-Handed
- Mfr # ND70JD SPA 613
- Zoro # G109953143
product price:Â
$
530.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Oil Rubbed Bronze
Cylinder Core Type
Schlage FSIC Prep Less Core
Features
Classroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND70JD SPA 613
- Zoro #
- G109953143
- UPC #
- 840067604540
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Oil Rubbed Bronze
- Cylinder Core Type
- Schlage FSIC Prep Less Core
- Features
- Classroom
- Material
- Metal
- Type
- Cylindrical Lock
- Weight
- 5 lb
- Fire Rated
- 3 Hours {A}
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Length
- 9.5 in
- Width
- 8.25 in
Description
Grade 1 Classroom Lock, Sparta Lever, Schlage FSIC Prep Less Core, Oil Rubbed Bronze Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.