Grade 1 Classroom Mortise Lock, 7-Pin SFIC Prep, With Construction Core, 06 Lever, N Escutcheon, Sat

  • Mfr # L9070H 06N 626

  • Zoro # G309953165


product price: $895.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Fire Rated
3 Hours {A}
Weight
6.3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9070H 06N 626
Zoro #
G309953165
UPC #
197163127016
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Length
10.375 in
Width
5.375 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Fire Rated
3 Hours {A}
Weight
6.3 lb
Type
Mortise Lock
Material
Metal
Cylinder Core Type
7-Pin SFIC Prep, With Construction Core

Description

Grade 1 Classroom Mortise Lock, 7-Pin SFIC Prep, With Construction Core, 06 Lever, N Escutcheon, Satin Chrome Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.