Grade 1 Storeroom Lock, Athens Lever, Schlage FSIC Prep Less Core, Oil Rubbed Brnz Fnsh, Non-Handed
- Mfr # ND80JD ATH 613
- Zoro # G409952228
product price:Â
$
567.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Oil Rubbed Bronze
Weight
5 lb
Fire Rated
3 Hours {A}
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND80JD ATH 613
- Zoro #
- G409952228
- UPC #
- 840067605547
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Length
- 9.5 in
- Width
- 8.25 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Oil Rubbed Bronze
- Weight
- 5 lb
- Fire Rated
- 3 Hours {A}
- Type
- Cylindrical Lock
- Material
- Metal
- Cylinder Core Type
- Schlage FSIC Prep Less Core
- Features
- Storeroom
Description
Grade 1 Storeroom Lock, Athens Lever, Schlage FSIC Prep Less Core, Oil Rubbed Bronze Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.