Shop SCHLAGE
See all product information
Create Account
Grade 1 Classroom Mortise Lock, Conventional Cylinder, S123 Keyway, 07 Lever, A Rose, Satin Stainles
- Mfr # L9070P 07A 630
- Zoro # G509953347
product price:Â
$
832.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Stainless Steel
Width
5.375 in
Type
Mortise Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9070P 07A 630
- Zoro #
- G509953347
- UPC #
- 197163126514
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Stainless Steel
- Type
- Mortise Lock
- Weight
- 6.3 lb
- Material
- Metal
- Cylinder Core Type
- Conventional Cylinder
- Fire Rated
- 3 Hours {A}
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 5.375 in
- Length
- 10.375 in
Description
Grade 1 Classroom Mortise Lock, Conventional Cylinder, S123 Keyway, 07 Lever, A Rose, Satin Stainless Steel Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.