Grade 1 Entrance/Office Lock, Sparta Lever, Standard Cylinder, Bright Chrome Finish, Non-Handed
- Mfr # ND50PD SPA 625
- Zoro # G509951350
product price:Â
$
595.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Bright Chrome
Fire Rated
3 Hours {A}
Length
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND50PD SPA 625
- Zoro #
- G509951350
- UPC #
- 197163105359
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Bright Chrome
- Fire Rated
- 3 Hours {A}
- Material
- Metal
- Features
- Pushbutton Office
- Type
- Cylindrical Lock
- Weight
- 5 lb
- Cylinder Core Type
- Cylinder
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Length
- 9.5 in
- Width
- 8.25 in
Description
Grade 1 Entrance/Office Lock, Sparta Lever, Standard Cylinder, Bright Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.