
Grade 1 Classroom Mortise Lock, FSIC Less Core, 07 Lever, A Rose, Satin Nickel Plated Clear
Mfr # L9070J 07A 619
Zoro # G316468720
product price:Â $831.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Lockset Grade
Grade 1
Lockset Finish
Satin Nickel
Backset
2-3/4 in
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9070J 07A 619
Zoro #
G316468720
UPC #
197163375783
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Height
5.63 in
Length
10.38 in
Width
5.38 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Nickel
Backset
2-3/4 in
Material
VARIES
Keyway Type
Schlage FSIC Less Core
Series
L9000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.