Shop SCHLAGE
See all product information
Create Account
Grade 1 Classroom Mortise Lock, FSIC With Construction Core, 03 Lever, A Rose, Satin Stainl
- Mfr # L9070T 03A 630
- Zoro # G214532936
product price:Â
$
959.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Stainless Steel
Width
5.375
Length
1.375
Color
Satin Stainless Steel
series
L9000 Series Mortise Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9070T 03A 630
- Zoro #
- G214532936
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 5.375
- Length
- 1.375
Details
- Lockset Finish
- Satin Stainless Steel
- Color
- Satin Stainless Steel
- series
- L9000 Series Mortise Lock
Description
Grade 1 Classroom Mortise Lock, Schlage FSIC With Construction Core, 03 Lever, A Rose, Satin Stainless Steel Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.