Shop SCHLAGE
See all product information
Create Account
Grade 1 Classroom Mortise Lock, FSIC With Construction Core, Latitude Lever, A Rose, Satin
- Mfr # L9070T LATA 626
- Zoro # G914532854
product price:Â
$
1,009.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Length
1.375
Color
Satin Chrome
Width
5.375 in
series
L9000 Series Mortise Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9070T LATA 626
- Zoro #
- G914532854
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Finish
- Satin Chrome
- Color
- Satin Chrome
- series
- L9000 Series Mortise Lock
Dimensions
- Length
- 1.375
- Width
- 5.375 in
Description
Grade 1 Classroom Mortise Lock, Schlage FSIC With Construction Core, Latitude Lever, A Rose, Satin Chrome Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.