
Grade 1 Classroom Mortise Lock, Less Cylinder, 07 Lever, L Escutcheon, Satin Chrome Finish, Field R
Mfr # L9070L 07L 626
Zoro # G016468655
product price:Â $768.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Width
5.38 in
Backset
2-3/4 in
Material
VARIES
Keyway Type
Less Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L9070L 07L 626
Zoro #
G016468655
UPC #
197163375820
Country of Origin
Mexico
Dimensions
Width
5.38 in
Height
5.63 in
Required Door Thickness
1-3/4 in
Length
10.38 in
Details
Lockset Grade
Grade 1
Backset
2-3/4 in
Material
VARIES
Keyway Type
Less Cylinder
Lockset Finish
Satin Chrome
Series
L9000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.