Grade 1 Classroom Mortise Lock, SFIC Prep Less Core, 03 Lever, A Rose, Bright Chrome Finish, Field
- Mfr # L9070B 03A 625
- Zoro # G716468351
product price:Â
$
843.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Bright Chrome
Keyway Type
SFIC Prep Less Core
Height
5.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9070B 03A 625
- Zoro #
- G716468351
- UPC #
- 197163375721
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4 in
- Height
- 5.63 in
- Length
- 10.38 in
- Width
- 5.38 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Bright Chrome
- Keyway Type
- SFIC Prep Less Core
- Backset
- 2-3/4 in
- Series
- L9000
- Material
- VARIES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.