Shop SCHLAGE
See all product information
Create Account
Grade 2 Tubular Lock, Entrance/Office Function, Less Cylinder, Saturn Lever, Satin Chrome Finish
- Mfr # S51LD SAT 626
- Zoro # G309951383
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Satin Chrome
Fire Rated
3 Hours {A}
Type
Tubular Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S51LD SAT 626
- Zoro #
- G309951383
- UPC #
- 197163094721
- Country of Origin
- Mexico
- Lockset Grade
- Grade 2
- Lockset Finish
- Satin Chrome
- Fire Rated
- 3 Hours {A}
- Type
- Tubular Lock
- Cylinder Core Type
- Less Cylinder
- Features
- Entrance
- Weight
- 5 lb
- Material
- Metal
Dimensions
- Required Door Thickness
- 1-3/8 in to 2 in
- Width
- 8.25 in
- Length
- 9.5 in
Description
Grade 2 Tubular Lock, Entrance/Office Function, Less Cylinder, Saturn Lever, Satin Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.