Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Classroom Security Cylindrical Lock, SFIC Prep Less Core, Satin Chrome

  • Mfr # ND78BD RHO 626

  • Zoro # G916475555


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Height
4-3/4 in
Backset
2-3/4 in
Required Door Thickness
1-5/8 to 2-1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND78BD RHO 626
Zoro #
G916475555
UPC #
197163379903
Country of Origin
Mexico

Dimensions

Height
4-3/4 in
Required Door Thickness
1-5/8 to 2-1/8
Width
8-1/4 in
Length
9-1/2 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Backset
2-3/4 in
Keyway Type
SFIC Prep Less Core
Material
VARIES
Series
ND

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.