Grade 2 Tubular Lock, Storeroom Function, Less Cylinder, Jupiter Lever, Oil-Rubbed Bronze Finish
- Mfr # S80LD JUP 613
- Zoro # G209952244
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Oil-Rubbed Bronze
Type
Tubular Lock
Width
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S80LD JUP 613
- Zoro #
- G209952244
- UPC #
- 197163094271
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8 in to 2 in
- Width
- 8.25 in
- Length
- 9.5 in
Details
- Lockset Grade
- Grade 2
- Lockset Finish
- Oil-Rubbed Bronze
- Type
- Tubular Lock
- Weight
- 5 lb
- Fire Rated
- 3 Hours {A}
- Material
- Metal
- Features
- Storeroom
- Cylinder Core Type
- Less Cylinder
Description
Grade 2 Tubular Lock, Storeroom Function, Less Cylinder, Jupiter Lever, Oil-Rubbed Bronze Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.