Grade 1 Classroom Security Mortise Lock, FSIC Less Core, 03 Lever, N Escutcheon, Indicator

  • Mfr # L9071J 03N 626 IS-LOC

  • Zoro # G816468473


product price:  $1,021.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/4 in
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Keyway Type
Schlage FSIC Less Core
Length
10.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9071J 03N 626 IS-LOC
Zoro #
G816468473
UPC #
197163375905
Country of Origin
Mexico

Dimensions

Length
10.38 in
Required Door Thickness
1-3/4 in
Width
5.38 in
Height
5.63 in

Details

Backset
2-3/4 in
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Keyway Type
Schlage FSIC Less Core
Material
VARIES
Series
L9000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.