Shop SCHLAGE
See all product information
Create Account
Grade 1 Corridor with Deadbolt Mortise Lock, Less Cylinder, Rhodes Lever, A Rose, Satin Chrome
- Mfr # PM456L RHOA 626
- Zoro # G223514107
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
Cylinder Core Type
Less Cylinder
Material
Cold Rolled Steel with Zinc Dichromate Plating Case
Fire Rated
Yes
Lockset Fire Rating
3 hr
Strike Type
ANSI Strike
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PM456L RHOA 626
- Zoro #
- G223514107
- UPC #
- -
- Country of Origin
- Mexico
- Cylinder Core Type
- Less Cylinder
- Material
- Cold Rolled Steel with Zinc Dichromate Plating Case
- Fire Rated
- Yes
- Lockset Fire Rating
- 3 hr
- Strike Type
- ANSI Strike
- Color
- Matte Silver
- Lockset Grade
- Grade 1
- Standards
- UL 10C, A156.13-2017 Series 1000
- Lockset Finish
- 626/US26D
Description
Grade 1 strength and performance for doors that demand more durability. The PM Series mechanical & electrified locks balance robust construction with modern style ideal for commercial offices, multifamily entrances, and other spaces that need dependable security without the full suite of options or added cost.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.