Grade 1 Double Dummy Trim, Latitude Lever, Non-Keyed, Satin Chrome Finish, Non-Handed

  • Mfr # ND172 LAT 626

  • Zoro # G716475922


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/4 in
For Door Thickness
1-5/8 to 2-1/8
Grade
Grade 1
Keyway Type
Non-Keyed
Height
4-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND172 LAT 626
Zoro #
G716475922
UPC #
197163379217
Country of Origin
Mexico

Dimensions

For Door Thickness
1-5/8 to 2-1/8
Height
4-3/4 in
Length
9-1/2 in
Width
8-1/4 in

Details

Backset
2-3/4 in
Item
Cylindrical Lock
Grade
Grade 1
Keyway Type
Non-Keyed
Finish
Satin Chrome
Material
VARIES
Series
ND

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.