Grade 1 Double Dummy Trim, Rhodes Lever, Non-Keyed, Oil Rubbed Bronze Finish, Non-Handed
- Mfr # ND172 RHO 613
- Zoro # G114531701
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Overall Length
9.5
Width
8.25
series
ND Series Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND172 RHO 613
- Zoro #
- G114531701
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 9.5
- Width
- 8.25
Details
- Finish
- Oil Rubbed Bronze
- Color
- Oil Rubbed Bronze
- series
- ND Series Lever Locks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.