
Grade 1 Electrified Cyl Lock, Storeroom Function, Tubular Lever, Less Cylinder, Satin Chrome
Mfr # ND80LDEU TLR 626 RX
Zoro # G916469196
product price:Â $773.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 to 2
Material
Brass or Bronze
Keyway Type
Less Cylinder
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND80LDEU TLR 626 RX
Zoro #
G916469196
UPC #
197163055524
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 to 2
Details
Material
Brass or Bronze
Keyway Type
Less Cylinder
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Voltage
12/24 VDC
Series
Brass or Bronze
Backset
2-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.