Zoro Homepage

Grade 1 Electrified Cylindrical Lock, Storeroom Function, 12-24V DC, Fail Safe, 2-3/4-in Backset, At

  • Mfr # ND80JD-SAREL ATH 626

  • Zoro # G209955078


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Depth
4.75 in
Width
8.25 in
Finish
Satin Chrome
Input Voltage
12VDC/24VDC
For Use With
ND Series Electrified Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND80JD-SAREL ATH 626
Zoro #
G209955078
UPC #
197163102839
Country of Origin
Mexico

Dimensions

Depth
4.75 in
Width
8.25 in
Length
9.5 in
Body Size Thickness
1-5/8 in to 2-1/8 in

Details

Item
Electric Cylindrical Lock
Finish
Satin Chrome
Input Voltage
12VDC/24VDC
For Use With
ND Series Electrified Lever Locks
Material
Metal
Features
Storeroom Lever

Description

Grade 1 Electrified Cylindrical Lock, Storeroom Function, 12-24V DC, Fail Safe, 2-3/4-in Backset, Athens Lever, Sargent FSIC Less Core, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.