Grade 1 Electrified Cylindrical Lock, Storeroom Function, Rhodes Lever, Less Cylinder, 2-3/4-in Back

  • Mfr # ND80LD-SAREU RHO 626 RX

  • Zoro # G509952586


product price:  $875.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Satin Chrome
Features
Storeroom Lever
Voltage
12VDC/24VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND80LD-SAREU RHO 626 RX
Zoro #
G509952586
UPC #
197163102334
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
Width
8.25 in
Length
9.5 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Features
Storeroom Lever
Voltage
12VDC/24VDC
Material
Metal
Type
Electric Cylindrical Lock
Weight
5 lb

Description

Grade 1 Electrified Cylindrical Lock, Storeroom Function, Rhodes Lever, Less Cylinder, 2-3/4-in Backset, RX, 12-24V DC, Fail Secure, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.