Shop SCHLAGE
See all product information
Create Account
Grade 1 Entrance Lock, Athens Lever, Standard Cylinder, Extended Equally for 2-1/4-in Door, Satin Ch
- Mfr # ND53PD ATH 626 EE214
- Zoro # G309953899
product price:Â
$
1,048.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
2-1/4 in
Lockset Finish
Satin Chrome
Length
9.5 in
Width
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND53PD ATH 626 EE214
- Zoro #
- G309953899
- UPC #
- 197163104598
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Features
- Turn-Pushbutton Entrance
- Material
- Metal
- Fire Rated
- 3 Hours {A}
- Weight
- 5 lb
- Cylinder Core Type
- Cylinder
- Type
- Cylindrical Lock
Dimensions
- Required Door Thickness
- 2-1/4 in
- Length
- 9.5 in
- Width
- 8.25 in
Description
Grade 1 Entrance Lock, Athens Lever, Standard Cylinder, Extended Equally for 2-1/4-in Door, Satin Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.