No.6 Hasp & Staple - Hardened Steel 6inch
- Mfr # SQ-NO.6H
- Zoro # G823945202
product price:Â
$
12.99
/ea
Key Features
Hasp Finish
Anti-Corrosion
Color
Blue
Hasp Width
4 in
Hasp Height
2 in
Hasp Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQ-NO.6H
- Zoro #
- G823945202
- UPC #
- -
- Country of Origin
- United Kingdom
- Hasp Finish
- Anti-Corrosion
- Color
- Blue
- Item
- Hasp & Staple
- Hasp Material
- Steel
Dimensions
- Hasp Width
- 4 in
- Hasp Height
- 2 in
- Hasp Length
- 9 in
Description
Squire Locks USA presents the no.6 hasp and stable with a steel construction, a hardened steel staple and an anti-corrosion finish. Suitable for single and double doors requiring medium to high security such as barns, sheds, lock ups, garages and storage units to mention just a few... Key Features of the no.6 Hasp & Stable. Hardened steel staple. Anti-corrosion finish. Suitable for fitting on single doors. Commercial grade medium to high-security. Width:- 1.7 inch
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.