Shop SCHLAGE
See all product information
Create Account
Grade 1 Entrance Lock, Athens Lever, Standard Cylinder, Matte Black Finish, Non-Handed
- Mfr # ND53PD ATH 622
- Zoro # G009953939
product price:Â
$
595.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Matte Black
Cylinder Core Type
Cylinder
Weight
5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND53PD ATH 622
- Zoro #
- G009953939
- UPC #
- 197163104604
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Length
- 9.5 in
- Width
- 8.25 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Matte Black
- Cylinder Core Type
- Cylinder
- Weight
- 5 lb
- Features
- Turn-Pushbutton Entrance
- Material
- Metal
- Type
- Cylindrical Lock
- Fire Rated
- 3 Hours {A}
Description
Grade 1 Entrance Lock, Athens Lever, Standard Cylinder, Matte Black Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.