Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Saturn Lever, Conventional Less Cyl
- Mfr # ALX50L SAT 625
- Zoro # G409951672
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Bright Chrome
Features
Office
Cylinder Core Type
Less Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALX50L SAT 625
- Zoro #
- G409951672
- UPC #
- 840067642702
- Country of Origin
- Mexico
- Lockset Grade
- Grade 2
- Lockset Finish
- Bright Chrome
- Features
- Office
- Cylinder Core Type
- Less Cylinder
- Weight
- 5 lb
- Material
- Metal
- Fire Rated
- 3 Hours {A}
- Type
- Cylindrical Lock
Dimensions
- Required Door Thickness
- 1-3/8 in to 1-3/4 in
- Length
- 9.5 in
- Width
- 8.25 in
Description
Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Saturn Lever, Conventional Less Cylinder, Bright Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.