Grade 1 Entrance Lock, Latitude Lever, Standard Cylinder, Aged Bronze Finish, Non-Handed
- Mfr # ND53PD LAT 643E
- Zoro # G409953775
product price:Â
$
595.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Aged Bronze
Width
8.25 in
Cylinder Core Type
Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND53PD LAT 643E
- Zoro #
- G409953775
- UPC #
- 197163104536
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Aged Bronze
- Cylinder Core Type
- Cylinder
- Features
- Turn-Pushbutton Entrance
- Type
- Cylindrical Lock
- Weight
- 5 lb
- Material
- Metal
- Fire Rated
- 3 Hours {A}
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Width
- 8.25 in
- Length
- 9.5 in
Description
Grade 1 Entrance Lock, Latitude Lever, Standard Cylinder, Aged Bronze Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.