Grade 1 Entrance Lock, Rhodes Lever, Corbin LFIC Prep Less Core, Satin Chrome Finish, Non-Handed
- Mfr # ND53JD-CO6 RHO 626
- Zoro # G209953715
product price:Â
$
548.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Satin Chrome
Features
Turn-Pushbutton Entrance
Length
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND53JD-CO6 RHO 626
- Zoro #
- G209953715
- UPC #
- 197163104895
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Features
- Turn-Pushbutton Entrance
- Weight
- 5 lb
- Fire Rated
- 3 Hours {A}
- Type
- Cylindrical Lock
- Cylinder Core Type
- Corbin LFIC Prep Less Core
- Material
- Metal
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Length
- 9.5 in
- Width
- 8.25 in
Description
Grade 1 Entrance Lock, Rhodes Lever, Corbin LFIC Prep Less Core, Satin Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.