
Grade 1 Entrance Lock, Rhodes Lever, Schlage FSIC Prep with Construction Core, Satin Chrome Finish,
Mfr # ND53TD RHO 626
Zoro # G909953718
product price:Â $589.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Satin Chrome
Weight
5 lb
Cylinder Core Type
Schlage FSIC Prep With Construction Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ND53TD RHO 626
Zoro #
G909953718
UPC #
197163104376
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 in to 2-1/8 in
Length
9.5 in
Width
8.25 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Weight
5 lb
Cylinder Core Type
Schlage FSIC Prep With Construction Core
Type
Cylindrical Lock
Fire Rated
3 Hours {A}
Material
Metal
Description
Grade 1 Entrance Lock, Rhodes Lever, Schlage FSIC Prep with Construction Core, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.