
Grade 1 Entrance Office Mortise Lock, 7-Pin SFIC Prep, With Construction Core, 06 Lever, A Rose, Sa
Mfr # L9050H 06A 626
Zoro # G616469939
product price:Â $863.99
/ea
Free Shipping & Returns
Key Features
Height
5.63 in
Series
L9000
Material
VARIES
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L9050H 06A 626
Zoro #
G616469939
UPC #
197163375462
Country of Origin
Mexico
Dimensions
Height
5.63 in
Length
10.38 in
Required Door Thickness
1-3/4 in
Width
5.38 in
Details
Series
L9000
Material
VARIES
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Backset
2-3/4 in
Keyway Type
7-Pin SFIC Prep, With Construction Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.