Shop SCHLAGE
See all product information
Create Account
Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Conventional Cylind
- Mfr # ALX50P ATH 619
- Zoro # G614532581
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Nickel
Width
8.25 in
Color
Satin Nickel
Length
9.5
series
ALX Series Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALX50P ATH 619
- Zoro #
- G614532581
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 8.25 in
- Length
- 9.5
Details
- Lockset Finish
- Satin Nickel
- Color
- Satin Nickel
- series
- ALX Series Lever Locks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.