Shop SCHLAGE
See all product information
Create Account
Grade 1 Entrance Office Mortise Lock, Conventional Cylinder, S123 Keyway, 03 Lever, A Rose, Indicat
- Mfr # L9050P 03A 626 OS-OCC
- Zoro # G016469751
product price:Â
$
913.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Keyway Type
S123
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9050P 03A 626 OS-OCC
- Zoro #
- G016469751
- UPC #
- 197163375585
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4 in
- Height
- 5.63 in
- Width
- 5.38 in
- Length
- 10.38 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Keyway Type
- S123
- Backset
- 2-3/4 in
- Material
- VARIES
- Series
- L9000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.