
Grade 1 Entrance Office Mortise Lock, Conventional Cylinder, S123 Keyway, 07 Lever, A Rose, Bright C
Mfr # L9050P 07A 625
Zoro # G509951275
product price:Â $876.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Bright Chrome
Length
10.375 in
Weight
6.3 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L9050P 07A 625
Zoro #
G509951275
UPC #
197163128099
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Length
10.375 in
Width
5.375 in
Details
Lockset Grade
Grade 1
Lockset Finish
Bright Chrome
Weight
6.3 lb
Material
Metal
Fire Rated
3 Hours {A}
Type
Mortise Lock
Cylinder Core Type
Conventional Cylinder
Description
Grade 1 Entrance Office Mortise Lock, Conventional Cylinder, S123 Keyway, 07 Lever, A Rose, Bright Chrome Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.