
Grade 1 Entrance Office Mortise Lock, Less Cylinder, 17 Lever, A Rose, Satin Chrome Finish
Mfr # L9050L 17A 626
Zoro # G109951392
product price:Â $759.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Width
5.375 in
Weight
6.3 lb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L9050L 17A 626
Zoro #
G109951392
UPC #
840067668986
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Width
5.375 in
Length
10.375 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Weight
6.3 lb
Cylinder Core Type
Less Cylinder
Fire Rated
3 Hours {A}
Material
Metal
Type
Mortise Lock
Description
Grade 1 Entrance Office Mortise Lock, Less Cylinder, 17 Lever, A Rose, Satin Chrome Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.