Grade 1 Entrance Office Mortise Lock, Schlage FSIC Less Core, 07 Lever, A Rose, Satin Brass Finish,
- Mfr # L9050J 07A 606
- Zoro # G109951422
product price:Â
$
819.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Brass
Fire Rated
3 Hours {A}
Cylinder Core Type
Schlage FSIC Less Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9050J 07A 606
- Zoro #
- G109951422
- UPC #
- 197163129331
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 10.375 in
- Width
- 5.375 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Brass
- Fire Rated
- 3 Hours {A}
- Cylinder Core Type
- Schlage FSIC Less Core
- Type
- Mortise Lock
- Weight
- 6.3 lb
- Material
- Metal
Description
Grade 1 Entrance Office Mortise Lock, Schlage FSIC Less Core, 07 Lever, A Rose, Satin Brass Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.