Shop SCHLAGE
See all product information
Create Account
Grade 1 Entrance Office Mortise Lock, SFIC Prep Less Core, 12 Lever, A Rose, Dark Oxidized Satin Bro
- Mfr # L9050B 12A 613 LH
- Zoro # G109951446
product price:Â
$
875.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
3 Hours {A}
Width
5.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9050B 12A 613 LH
- Zoro #
- G109951446
- UPC #
- 197163129676
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- Fire Rated
- 3 Hours {A}
- Weight
- 6.3 lb
- Type
- Mortise Lock
- Material
- Metal
- Cylinder Core Type
- SFIC Prep Less Core
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 5.375 in
- Length
- 10.375 in
Description
Grade 1 Entrance Office Mortise Lock, SFIC Prep Less Core, 12 Lever, A Rose, Dark Oxidized Satin Bronze Oil Rubbed Finish, Left-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.