Shop SCHLAGE
See all product information
Create Account
L-Series, Entrance Mortise Lock, A Rose, 06 Lever, Grade 1 Mortise Lock, FSIC With Core, Fla
- Mfr # L9453R 06A 622
- Zoro # G109953938
product price:Â
$
974.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1.75 in
Lockset Finish
Flat Black Coated
Width
5.375 in
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9453R 06A 622
- Zoro #
- G109953938
- UPC #
- 197163120819
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Flat Black Coated
- Material
- Metal
- Type
- Mortise Lock
- Weight
- 6.3 lb
- Fire Rated
- 3 Hours {A}
- Cylinder Core Type
- Schlage FSIC With Core
Dimensions
- Required Door Thickness
- 1.75 in
- Width
- 5.375 in
- Length
- 10.375 in
Description
Schlage L-Series, Entrance Mortise Lock, A Rose, 06 Lever, Grade 1 Mortise Lock, FSIC With Core, Flat Black Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.