Grade 1 Entrance Office with Auto Unlocking Mortise Lock, Less Cylinder, 06 Lever, A Rose, Indicator
- Mfr # L9056L 06A 626 L283-722
- Zoro # G509951831
product price:Â
$
910.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Material
Metal
Weight
6.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9056L 06A 626 L283-722
- Zoro #
- G509951831
- UPC #
- 197163127481
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Material
- Metal
- Weight
- 6.3 lb
- Type
- Mortise Lock
- Cylinder Core Type
- Less Cylinder
- Fire Rated
- 3 Hours {A}
- Features
- Indicator with Text
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 10.375 in
- Width
- 5.375 in
Description
Grade 1 Entrance Office with Auto Unlocking Mortise Lock, Less Cylinder, 06 Lever, A Rose, Indicator with Text, Exterior Indicator -inVacant/Occupied-in, Satin Chrome Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.