Shop SCHLAGE
See all product information
Create Account
Grade 1 Entrance/Office Cylindrical Lock, Conventional Cylinder, Latitude Lever w/Rose, Matte Black
- Mfr # PC50P LAT 622
- Zoro # G523514111
product price:Â
$
402.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc and Steel
Lockset Grade
Grade 1
Cylinder Core Type
Conventional Cylinder
Required Door Thickness
1-3/8" to 1-3/4"
Lockset Fire Rating
3 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC50P LAT 622
- Zoro #
- G523514111
- UPC #
- -
- Country of Origin
- Mexico
- Material
- Zinc and Steel
- Lockset Grade
- Grade 1
- Cylinder Core Type
- Conventional Cylinder
- Lockset Fire Rating
- 3 hr
- Fire Rated
- Yes
- Strike Type
- ANSI Strike
- Standards
- UL 10C, A156.2-2022, Series 4000
- Color
- Black
- Lockset Finish
- 622/US19
Description
Purpose-built to serve the commercial real estate, retail, multifamily, and hospitality industries, Schlage Performance Series locks feature exceptional quality and style at a highly competitive price point. The PC Series cylindrical locks offer eight mechanical functions, made to meet Schlage's rigorous quality standards. They bring together aesthetic options appropriate for the design-forward occupant touch points of these industries and the full range of Schlage key system security. You can use PC Series locks as part of a common aesthetic. They are made to suite with other Allegion products to present a quality, complete door hardware solution and provide a consistent user experience throughout your building or complex. With the PC Series, you can speedily install the lock with the common cylindrical ANSI 161 door prep, pre-assembled install-assist design, and a no-adjustment chassis that fits the full door range.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.