Grade 1 Entrance/Office Lock, Athens Lever, Sargent LFIC Prep Less Core, Satin Chrome Finish, Non-H

  • Mfr # ND50JD-SAR ATH 626

  • Zoro # G716469402


product price:  $519.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Satin Chrome
Keyway Type
Sargent LFIC Prep Less Core
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND50JD-SAR ATH 626
Zoro #
G716469402
UPC #
197163379477
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
Width
8-1/4 in
Length
9-1/2 in
Height
4-3/4 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Keyway Type
Sargent LFIC Prep Less Core
Backset
2-3/4 in
Series
ND
Material
VARIES

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.