Shop SCHLAGE
See all product information
Create Account
Grade 1 Entrance/Office Lock, Athens Lever, Schlage FSIC Prep Less Core, Satin Chrm Fnsh, Non-Handed
- Mfr # ND91JD ATH 626
- Zoro # G209951315
product price:Â
$
601.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Satin Chrome
Cylinder Core Type
Schlage FSIC Prep Less Core
Fire Rated
3 Hours {A}
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND91JD ATH 626
- Zoro #
- G209951315
- UPC #
- 840067608081
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Cylinder Core Type
- Schlage FSIC Prep Less Core
- Fire Rated
- 3 Hours {A}
- Type
- Cylindrical Lock
- Features
- Vandlgard Pushbutton Office
- Material
- Metal
- Weight
- 5 lb
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Length
- 9.5 in
- Width
- 8.25 in
Description
Grade 1 Entrance/Office Lock, Athens Lever, Schlage FSIC Prep Less Core, Satin Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.