Grade 1 Entrance/Office Lock, Rhodes Lever, FSIC Prep Less Core, Matte Black Finish, Non-Ha
Mfr # L0172 17A 622
Zoro # G214532295
product price: $495.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Flat Black Coated
Color
Flat Black Coated
Length
1.25
Width
5.25
series
L9000 Series Mortise Lock
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L0172 17A 622
Zoro #
G214532295
UPC #
-
Country of Origin
Mexico
Dimensions
Length
1.25
Width
5.25
Details
Lockset Finish
Flat Black Coated
Color
Flat Black Coated
series
L9000 Series Mortise Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.