
Shop SCHLAGE
See all product information
Grade 1 Entrance/Office Lock, Rhodes Lever, Schlage FSIC Prep Less Core, Satin Chrm Fnsh, Non-Handed
Mfr # ND91JD RHO 626
Zoro # G309951345
product price:Â $563.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Satin Chrome
Weight
5 lb
Material
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ND91JD RHO 626
Zoro #
G309951345
UPC #
840067608128
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 in to 2-1/8 in
Length
9.5 in
Width
8.25 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Weight
5 lb
Material
Metal
Fire Rated
3 Hours {A}
Cylinder Core Type
Schlage FSIC Prep Less Core
Features
Vandlgard Pushbutton Office
Type
Cylindrical Lock
Description
Grade 1 Entrance/Office Lock, Rhodes Lever, Schlage FSIC Prep Less Core, Satin Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.