Grade 1 Institutional Lock, Rhodes Lever, Less Cylinder, Oil Rubbed Bronze Finish, Non-handed
- Mfr # ND82CD RHO 613
- Zoro # G209957690
product price:Â
$
559.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Oil Rubbed Bronze
Length
9.5 in
Weight
5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND82CD RHO 613
- Zoro #
- G209957690
- UPC #
- 197163101801
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Oil Rubbed Bronze
- Weight
- 5 lb
- Cylinder Core Type
- Less Cylinder
- Fire Rated
- 3 Hours {A}
- Features
- Double Cylinder Institution
- Type
- Cylindrical Lock
- Material
- Metal
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Length
- 9.5 in
- Width
- 8.25 in
Description
Grade 1 Institutional Lock, Rhodes Lever, Less Cylinder, Oil Rubbed Bronze Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.