Grade 1 Entrance/Office w/Deadbolt Mortise Lock, Standard Cylinder, Rhodes Lever, A Rose, Satin Chrome
- Mfr # PM453P RHOA 626
- Zoro # G823513999
product price:Â
$
590.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Standards
UL 10C, A156.13-2017 Series 1000
Strike Type
ANSI Strike
Fire Rated
Yes
Lockset Fire Rating
3 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PM453P RHOA 626
- Zoro #
- G823513999
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4 in
Details
- Standards
- UL 10C, A156.13-2017 Series 1000
- Strike Type
- ANSI Strike
- Fire Rated
- Yes
- Lockset Fire Rating
- 3 hr
- Lockset Grade
- Grade 1
- Lockset Finish
- 626/US26D
- Material
- Cold Rolled Steel with Zinc Dichromate Plating Case
- Color
- Matte Silver
- Cylinder Core Type
- Standard Cylinder
Description
Grade 1 strength and performance for doors that demand more durability. The PM Series mechanical & electrified locks balance robust construction with modern style ideal for commercial offices, multifamily entrances, and other spaces that need dependable security without the full suite of options or added cost.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.