
Grade 1 Exit Lock, Athens Lever, Non-Keyed, Satin Nickel Finish, Non-Handed
Mfr # ND25D ATH 619
Zoro # G416475864
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Outside Depth
9-1/2 in
Outside Height
4-3/4 in
Outside Width
8-1/4 in
Door Thickness
1-5/8 in to 2-1/8 in
Case Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND25D ATH 619
Zoro #
G416475864
UPC #
197163379231
Country of Origin
Mexico
Dimensions
Outside Depth
9-1/2 in
Outside Height
4-3/4 in
Outside Width
8-1/4 in
Door Thickness
1-5/8 in to 2-1/8 in
Details
Item
Cylindrical Lock
Case Material
VARIES
Grade
Grade 1
Finish
Satin Nickel
Backset
2-3/4 in
Series
ND
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.