Grade 1 Exit Lock, Rhodes Lever, Non-Keyed, Satin Nickel Finish, Non-Handed

  • Mfr # ND25D RHO 619

  • Zoro # G209957409


product price:  $374.99
/ea
Free Shipping & Returns

Key Features

Hand
Non-handed
Finish
Satin Nickel
Door Thickness
1-5/8 in to 2-1/8 in
Latch Length
9.5 in
Outside Width
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND25D RHO 619
Zoro #
G209957409
UPC #
197163106219
Country of Origin
Mexico

Dimensions

Door Thickness
1-5/8 in to 2-1/8 in
Latch Length
9.5 in
Outside Width
8.25 in

Details

Item
Cylindrical Lock
Hand
Non-handed
Finish
Satin Nickel
Case Material
Metal
Grade
Grade 1
Fire Rated
3 Hours {A}

Description

Grade 1 Exit Lock, Rhodes Lever, Non-Keyed, Satin Nickel Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.