
Grade 1 Fail Safe Electric Mortise Lock, 03 Lever, A Rose, Satin Chromium Plated Finish
Mfr # L9492ELB 03A 626
Zoro # G209954781
product price:Â $1,337.99
/ea
Free Shipping & Returns
Key Features
Depth
5.625 in
Width
5.375 in
Finish
Satin Chromium Plated
Input Voltage
12VDC/24VDC
For Use With
L9090 Series Electrified Mortise Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L9492ELB 03A 626
Zoro #
G209954781
UPC #
197163118021
Country of Origin
Mexico
Dimensions
Depth
5.625 in
Width
5.375 in
Length
10.375 in
Body Size Thickness
1-3/4 in
Details
Item
Electric Mortise Lock
Finish
Satin Chromium Plated
Input Voltage
12VDC/24VDC
For Use With
L9090 Series Electrified Mortise Lock
Material
Brass or Bronze
Description
Grade 1 Fail Safe Electric Mortise Lock, 03 Lever, A Rose, Satin Chromium Plated Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.