Grade 1 Fail Safe Electric Mortise Lock, 07 Lever, A Rose, Satin Chromium Plated

  • Mfr # L9093ELP 07A 626

  • Zoro # G716476042


product price:  $1,148.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12VDC/24VDC
Body Size Thickness
1-3/4 in
Finish
Satin Chrome
Height
5-1/2 in
Length
10-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9093ELP 07A 626
Zoro #
G716476042
UPC #
197163376728
Country of Origin
Mexico

Dimensions

Body Size Thickness
1-3/4 in
Height
5-1/2 in
Length
10-1/4 in
Width
5-1/2 in

Details

Item
Electric Mortise Lock
Input Voltage
12VDC/24VDC
Finish
Satin Chrome
Material
Brass or Bronze
Series
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products