Grade 1 Fail Secure Electric Mort Lock, FSIC Prep, 17 Lever, A Rose, Flat Black Coated

  • Mfr # L9092EUJ 17A 622 RX

  • Zoro # G216475798


product price:  $1,322.99
/ea
Free Shipping & Returns

Key Features

Body Size Thickness
1-3/4 in
Series
L
Length
10-1/4 in
Finish
Sprayed Black
Width
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9092EUJ 17A 622 RX
Zoro #
G216475798
UPC #
197163376599
Country of Origin
Mexico

Dimensions

Body Size Thickness
1-3/4 in
Length
10-1/4 in
Width
5-1/2 in
Height
5-1/2 in

Details

Item
Electric Mortise Lock
Series
L
Finish
Sprayed Black
Input Voltage
12VDC/24VDC
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.