Grade 1 Fail Secure Electric Mortise Lock, 17 Lever, L Escutcheon, Satin Chromium Plated Finish, Fie
- Mfr # L9492EUB 17L 626
- Zoro # G509954702
product price:Â
$
1,432.99
/ea
Free Shipping & Returns
Key Features
Depth
5.625 in
Width
5.375 in
Finish
Satin Chromium Plated
Input Voltage
12V DC, 24V DC
For Use With
L9090 Series Electrified Mortise Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9492EUB 17L 626
- Zoro #
- G509954702
- UPC #
- 197163117956
- Country of Origin
- Mexico
- Item
- Electric Mortise Lock
- Finish
- Satin Chromium Plated
- Input Voltage
- 12V DC, 24V DC
- For Use With
- L9090 Series Electrified Mortise Lock
- Material
- Brass or Bronze
Dimensions
- Depth
- 5.625 in
- Width
- 5.375 in
- Length
- 10.375 in
- Body Size Thickness
- 1-3/4 in
Description
Grade 1 Fail Secure Electric Mortise Lock, 17 Lever, L Escutcheon, Satin Chromium Plated Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.