Shop SCHLAGE
See all product information
Create Account
Grade 1 Fail Secure Electric Mortise Lock, Conventional Cylinder, 07 Lever, A Rose, Bright Chromium
- Mfr # L9092EUP 07A 625
- Zoro # G016475998
product price:Â
$
1,190.99
/ea
Free Shipping & Returns
Key Features
Height
5-1/2 in
Width
5 1/2 in
Finish
Bright Chrome
Input Voltage
12V DC, 24V DC
Length
10-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9092EUP 07A 625
- Zoro #
- G016475998
- UPC #
- 197163376681
- Country of Origin
- Mexico
- Item
- Electric Mortise Lock
- Finish
- Bright Chrome
- Input Voltage
- 12V DC, 24V DC
- Material
- Brass or Bronze
- Series
- Brass or Bronze
Dimensions
- Height
- 5-1/2 in
- Width
- 5 1/2 in
- Length
- 10-1/4 in
- Body Size Thickness
- 1-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.